Shop All Furniture Glides
Midwest Fastener
1/4"-20 x 1" Nickel Coarse Thread Cushioned Glides 6PK
Mfr # 66904
Zoro # G202521959
product price: $8.15
/pk 6, $1.36/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Length 1 1"
- Diameter 1/4"
- Thread Size 20 (Coarse)
- Style Cushioned
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66904
- Zoro # G202521959
- UPC # 738287669046
- Country of Origin United States
- Category Furniture Glides
Dimensions
Length 1 | 1" |
Diameter | 1/4" |
Thread Size | 20 (Coarse) |
Details
Material | Nickel |
Style | Cushioned |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- HARDWARE RESOURCES Button Catch Reverse Clip L Mount - Zinc Receiver (50600)
- PRIMELINE TOOLS Drive-In Ball Catch with Strike, 3/4 x 1-3/16 in., Diecast, Brass Plated, Adjustable (Single Pack) (N 7331)
- DELTANA 1-7/8 Height Strike Plate For Surface Bolts Mortise Paint Black (178MSTU19)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 1/4"-20 x 1" Natural Nylon Plastic Coarse Thread Swivel Furniture Glides 6PK (66911)
- MIDWEST FASTENER 7/8" Beige Plastic Flat Head Tack Glides 1 12PK (76605)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- RUBY FURNITURE SLIDERS 8PK (16681-12)
- Midwest Fastener Furniture Glides