Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # 04910
Zoro # G202524547
product price: $23.99
/pk 100, $0.24/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material 18-8 Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04910
- Zoro # G202524547
- UPC # 738287049107
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M01230.100.0040)
- ERICKSON Locknut/Stopscrew, LNA304M (LNA304M)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (56267)
- ZORO SELECT Clevis Pin, SS, 3/16x1 1/2 L, PK10 (WWG-CLPS-148)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04884)
- MIDWEST FASTENER #8-32 x 2-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07333)
- MIDWEST FASTENER 3/18"-16 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77381)
- MIDWEST FASTENER 3/18"-16 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 3 PK (39667)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Plain Nylon, 25 PK (77123)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK (36164)
- ZORO SELECT 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 5000 PK (1406MPU)
- Midwest Fastener Machine Screws