Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Nylon, 10 PK
Mfr # 62534
Zoro # G202525483
original price:
$6.29
7% off
new price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Fastener Length 1 in
- Material Nylon
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62534
- Zoro # G202525483
- UPC # 738287625349
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Nylon |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1/2 in Spanner Pan Machine Screw, Plain Stainless Steel, 8 PK (70991)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3 in Length, 10 PK (ZSCRW-64)
- STANLEY Keystock Square 3/16X12 (N180-166)
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- MIDWEST FASTENER #8-32 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62532)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Plain Nylon, 20 PK (62533)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- MIDWEST FASTENER #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (37488)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK (37671)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04991)
- Midwest Fastener Machine Screws