Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Slotted Flat Machine Screw, Plain Brass, 15 PK
Mfr # 61052
Zoro # G402525276
product price: $12.99
/pk 15, $0.87/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61052
- Zoro # G402525276
- UPC # 738287610529
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 10 PK (U70411.050.0375)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 300 PK (B01300.062.0001)
- MIDWEST FASTENER External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 40 PK (61083)
- MIDWEST FASTENER #6-40 x 1/8" 18-8 Stainless Steel Fine Thread Hex Socket Headless Set Screws 24 24PK (38921)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 18 PK (61996)
- MIDWEST FASTENER #10-32 x 1-1/2 in Slotted Flat Machine Screw, Plain Brass, 14 PK (61436)
- MIDWEST FASTENER #8-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61752)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (38125)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (63714)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 15 PK (37497)
- MIDWEST FASTENER #10-24 x 6 in Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (54693)
- Midwest Fastener Machine Screws