Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Phillips Truss Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 54505
Zoro # G902525523
product price: $13.89
/pk 50, $0.28/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54505
- Zoro # G902525523
- UPC # 738287545050
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07040.037.0250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 5 PK (34223)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.2400)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK (33913)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 20 PK (33891)
- MIDWEST FASTENER #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33906)
- MIDWEST FASTENER #10-24 x 3/4 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (04884)
- MIDWEST FASTENER #6-32 x 1 in Slotted Oval Machine Screw, Plain Stainless Steel, 25 PK (63403)
- MIDWEST FASTENER #10-24 x 1 in Slotted Flat Machine Screw, Zinc Plated Steel, 39 PK (61464)
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0100)
- Midwest Fastener Machine Screws