Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07134
Zoro # G502524094
original price:
$28.59
9% off
new price: $25.75
/pk 100, $0.26/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07134
- Zoro # G502524094
- UPC # 738287071344
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #16, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 300 PK (289009-300)
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1524)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U07852.019.0018)
- ZORO SELECT Press Insert, #10-24 Int Thrd Sz, 3/8 in L, 17/64 in Dia., 18-8 Stainless Steel, Plain, 5 PK (240-3-CR)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (69568)
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (53717)
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77367)
- MIDWEST FASTENER M6-1.00 x 20 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55069)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01987)
- MIDWEST FASTENER #6-32 x 1-1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 20 PK (63404)
- ZORO SELECT M2.5-0.45 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.025.0010)
- Midwest Fastener Machine Screws