Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 01984
Zoro # G602523942
product price: $9.79
/pk 100, $0.10/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 01984
- Zoro # G602523942
- UPC # 738287019841
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39797.018.0050)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK (513021G)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 100 PK (U55050.016.0150)
- MIDWEST FASTENER #8-32 x 3-1/2 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68263)
- MIDWEST FASTENER #14-20 x 5/8 in Slotted Hex Machine Screw, Plain Steel, 10 PK (31425)
- MIDWEST FASTENER #6-32 x 2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (04997)
- MIDWEST FASTENER M4-0.70 x 6 mm Slotted Flat Machine Screw, Zinc Plated Steel, 20 PK (67924)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- MIDWEST FASTENER #8-32 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 35 PK (33151)
- ZORO SELECT #4-40 x 1/4 in Slotted Slot Machine Screw, Zinc Plated Steel, 10000 PK (0404RSP)
- Midwest Fastener Machine Screws