Shop All Knobs
Midwest Fastener
1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK
Mfr # 78164
Zoro # G602527872
original price:
$15.99
5% off
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Fluted
- Thread Size 20 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78164
- Zoro # G602527872
- UPC # 738287781649
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 20 (Coarse) |
Diameter 2 | 1-3/4" |
Diameter 1 | 1/4" |
Length 1 | 1-3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Fluted |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- CLEVELAND Chucking Reamer, 13/64" Size, HSS, Spiral (C29601)
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''(20mm) Asphalt Blade (A-1410)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- MIDWEST FASTENER #4 Red Plastic Round Thumb Screw Knobs 5PK (70907)
- MIDWEST FASTENER 3/4" x 1/4" Black Plastic Appliance Knobs 6PK (67043)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Thread Ball Knobs 4PK (78185)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK (66685)
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 4PK (78165)
- MIDWEST FASTENER 1/4" Red Plastic Round Thumb Screw Knobs 5PK (70913)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob (GI1/2S1.5-B-PL5)
- Midwest Fastener Knobs