Shop All Knobs
Midwest Fastener
1/4"-20 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK
Mfr # 78104
Zoro # G102527815
original price:
$10.69
4% off
new price: $10.19
/pk 3, $3.40/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc/Black Plastic
- Material Steel
- Style Fluted
- Thread Size 20 (Coarse)
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78104
- Zoro # G102527815
- UPC # 738287781045
- Country of Origin United States
- Category Knobs
Dimensions
Thread Size | 20 (Coarse) |
Diameter 2 | 1-3/4" |
Diameter 1 | 1/4" |
Length 1 | 1-3/4" |
Details
Finish | Zinc/Black Plastic |
Material | Steel |
Style | Fluted |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 0" to 1"Range, Ratchet (V436.1MXRL-25)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- PROTO Combination Wrench Set, SAE, 16 pcs. (J1200F-HD)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- MIDWEST FASTENER 3/8" Black Plastic Flowerette Thumb Screw Knobs 4PK (70923)
- MIDWEST FASTENER 1" Birch Wood Ball Knobs 5PK (08910)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Square Knobs 5PK (77963)
- MIDWEST FASTENER 3/8"-16 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78106)
- MIDWEST FASTENER #8-32 x 3/4" Black Plastic Coarse Thread Knurled Knobs 4PK (78121)
- MIDWEST FASTENER Ivory Colored Plastic Click Rotary Dimmer Knobs 6PK (77982)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- Midwest Fastener Knobs