Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # 07362
Zoro # G902524250
original price:
$16.99
28% off
new price: $12.19
/pk 100, $0.12/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07362
- Zoro # G902524250
- UPC # 738287073621
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0150)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- ZORO SELECT Class 10.9, M27-3.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 5 PK (M04100.270.0120)
- ZORO SELECT Hanger Bolt, 1/4"-20 Thread to 1 1/2 in, 18-8 Stainless Steel, 100 PK (1424BH188)
- MIDWEST FASTENER 1/4"-20 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07361)
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Pan Machine Screw, Zinc Plated Steel, 8 PK (77585)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07364)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (37786)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07353)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (07203)
- ZORO SELECT 3/8"-16 x 1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.037.0050)
- Midwest Fastener Machine Screws