Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK
Mfr # 07135
Zoro # G602524161
product price: $24.29
/pk 100, $0.24/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07135
- Zoro # G602524161
- UPC # 738287071351
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 25 PK (U51000.025.0500)
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 450 PK (B07410.037.0150)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (00894)
- MIDWEST FASTENER 1/4"-20 x 6 in Phillips Pan Machine Screw, Plain Stainless Steel, 4 PK (37746)
- MIDWEST FASTENER 1/4"-20 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (63771)
- MIDWEST FASTENER 1/4"-20 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (63767)
- MIDWEST FASTENER #6-32 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07167)
- MIDWEST FASTENER 5/16"-18 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54754)
- MIDWEST FASTENER #6-32 x 1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 30 PK (63682)
- ZORO SELECT M3-0.50 x 5 mm Phillips Flat Machine Screw, Black Oxide Steel, 5000 PK (M35D965B)
- Midwest Fastener Machine Screws