Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 66603
Zoro # G102525545
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Style Handle Head
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66603
- Zoro # G102525545
- UPC # 738287666038
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Handle Head |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01200.037.0600)
- BIG TIMBER 5lb 10x2-1/2 Cabnt Screw (5CAB10212)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/4, PK100 (U07852.031.0075)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66604)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST FASTENER #10-24 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33167)
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- MIDWEST FASTENER #8-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54732)
- MIDWEST FASTENER 1/4"-20 x 1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 30 PK (36161)
- ZORO SELECT #6-32 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.013.0100)
- Midwest Fastener Machine Screws