Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 20 PK
Mfr # 36164
Zoro # G402523807
product price: $7.25
/pk 20, $0.36/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36164
- Zoro # G402523807
- UPC # 738287361643
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33275)
- ZORO SELECT Hex Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 3/8 in Ht, 50 PK (U08160.043.0002)
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1/2 in Length, 50 PK (FBSCAPS142012P50)
- SENCO Collated Framing Nail, 3 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K527APBXN)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01985)
- MIDWEST FASTENER #6-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61991)
- MIDWEST FASTENER #10-24 x 4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77401)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Truss Machine Screw, Zinc Plated Steel, 12 PK (31307)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Truss Machine Screw, Chrome Plated Brass, 10 PK (72922)
- ZORO SELECT #8-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0087)
- Midwest Fastener Machine Screws