Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK
Mfr # 53701
Zoro # G902509011
product price: $24.79
/pk 50, $0.50/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Plain
- Hardness 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53701
- Zoro # G902509011
- UPC # 738287537017
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
Sidewalk bolts are full thread and feature a large truss style head. These are typically used for attaching hurricane shutters to buildings.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 1 3/8 in Usbl L, 1 7/8 in L (U39683.031.0137)
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPIFI-1000500-100P)
- MIDWEST FASTENER #6-32 x 4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 15 PK (36088)
- ZORO SELECT Safety Pin, Carbon Steel, Zinc, 3/64 in Pin Dia, 1 1/2 in Usbl L, 1 53/64 in L, 100 PK (2UJG7)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53700)
- MIDWEST FASTENER 1/4"-20 x 2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51252)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (51251)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (63708)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- MIDWEST FASTENER 5/16"-18 x 3/4 in Slotted Round Machine Screw, Plain Brass, 12 PK (32801)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 10 PK (32977)
- Midwest Fastener Machine Screws