Shop All Knobs
Midwest Fastener
1/4"-20 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 3PK
Mfr # 78084
Zoro # G102527860
product price: $14.99
/pk 3, $5.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Finish Black
- Material Plastic
- Style Thru-Hole Star
- Thread Size 20 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78084
- Zoro # G102527860
- UPC # 738287780840
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1/4" |
Thread Size | 20 (Coarse) |
Length 1 | 1-1/4" |
Details
Finish | Black |
Material | Plastic |
Style | Thru-Hole Star |
Type | Knob |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Slotted, 6 pcs (26090)
- GREAT NECK 16Oz Fb Curved Claw Hammer (HG16C)
- DAYTON Lathe, 115V AC Volts, 5/8 hp HP, 60 Hz, Single Phase 20 1/2 in Distance Between Centers (53UH18)
- SPEEDAIRE Air Roofing Stapler, Green, 1/4in. NPT (31CC54)
- MIDWEST FASTENER #10-32 x 7/8" Black Heat Resistant Plastic Fine Thread Triangle Knobs 5PK (77964)
- MIDWEST FASTENER 8mm-1.25 x 40mm Black Plastic Coarse Thread Ball Knobs 4PK (78186)
- MIDWEST FASTENER 1-1/4" Birch Wood Ball Knobs 5PK (08911)
- MIDWEST FASTENER 1/2"-13 x 1-3/8" Black Plastic Coarse Thread Tear Drop Knobs 3PK (78066)
- MIDWEST FASTENER 5/16" Red Plastic Tee Thumb Screw Knobs 5PK (70893)
- MIDWEST FASTENER 3/8"-16 x 1-1/4" Black Plastic Coarse Thread Thru-Hole Star Knobs 2PK (78086)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- Midwest Fastener Hand Knobs and Wheels