Shop All Set Screws
Midwest Fastener
1/4"-20 x 1-1/4" Black Oxide Steel Coarse Thread Socket Set Screws 10PK
Mfr # 38441
Zoro # G902507215
product price: $6.89
/pk 10, $0.69/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38441
- Zoro # G902507215
- UPC # 738287384413
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Material | Steel |
Finish | Black Oxide |
Item | Set Screw |
Description
A socket set screw is the most common set screw, which is tightened or loosened with a hex key.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA23)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (U38400.013.0003)
- MIDWEST FASTENER M12-1.25 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (78644)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-102)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Black Oxide Steel Coarse Thread Socket Set Screws 10PK (38442)
- MIDWEST FASTENER 1/4"-20 x 1-3/4" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38443)
- MIDWEST FASTENER 1/4"-20 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 8PK (38444)
- MIDWEST FASTENER 5/16"-18 x 1/4" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70791)
- MIDWEST FASTENER 7/16"-14 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33863)
- MIDWEST FASTENER 5/16"-18 x 3/8" Steel Coarse Thread Hex Socket Headless Set Screws 15PK (70793)
- ZORO SELECT Socket Set Screw, Cone, 3/8-16x3/8, PK100 (U07800.037.0037)
- Midwest Fastener Set Screws