Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/2 in Spanner Pan Machine Screw, Plain 18-8 Stainless Steel, 4 PK
Mfr # 70998
Zoro # G202525988
product price: $8.25
/pk 4, $2.06/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Spanner Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70998
- Zoro # G202525988
- UPC # 738287709988
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Spanner |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Machine Screw |
Hardness | 18-8 |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 5 in L, 10 PK (UST235779)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- DISCO Sheet Metal Screw, #10 x 1 in, Black Pan Head Phillips Drive (1724PK100)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 8 PK (933706)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Stainless Steel, 100 PK (05011)
- MIDWEST FASTENER 3/18"-16 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 4 PK (39666)
- MIDWEST FASTENER #10-32 x 2-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54741)
- MIDWEST FASTENER M8-1.25 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51587)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61492)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07133)
- ZORO SELECT 1/4"-20 x 1-1/4 in Hex Hex Machine Screw, Black Oxide Steel, 1500 PK (1420MWB)
- Midwest Fastener Machine Screws