Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 20 PK
Mfr # 61537
Zoro # G402524682
product price: $9.35
/pk 20, $0.47/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61537
- Zoro # G402524682
- UPC # 738287615371
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome Plated |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, HDG, 5/16-18x4 L, Pk50 (U08307.031.0400)
- ZORO SELECT Spring Pin, Slot, 3/16 x 1 L, Pk100 (5BY42)
- MIDWEST FASTENER 1/4" x 3" Zinc Plated Steel Cotterless Hitch Pins 4PK (67123)
- MARSON Rivet Nut, #10-32 Thread Size, Steel, 100 PK (M47340)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61531)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Slotted Round Machine Screw, Chrome Plated Steel, 30 PK (61535)
- MIDWEST FASTENER 1/4"-20 x 1 in Slotted Round Machine Screw, Chrome Plated Steel, 24 PK (61536)
- MIDWEST FASTENER #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07319)
- MIDWEST FASTENER 3/18"-16 x 6 in Phillips Flat Machine Screw, Plain Stainless Steel, 2 PK (37806)
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07285)
- ZORO SELECT M4-0.70 x 25 mm Slotted Cheese Machine Screw, Plain Nylon, 25 PK (50M040070D025)
- Midwest Fastener Machine Screws