Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 10 PK
Mfr # 33185
Zoro # G302523778
product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33185
- Zoro # G302523778
- UPC # 738287331851
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Item | Machine Screw |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated Finish, Round (LINK21812IZ)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2361)
- MIDWEST FASTENER 1/4"-20 x 1-1/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (34863)
- ZORO SELECT #8-32 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51215.016.0050)
- MIDWEST FASTENER #8-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33156)
- MIDWEST FASTENER #10-24 x 1 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33164)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 25 PK (33162)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72471)
- MIDWEST FASTENER M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51572)
- MIDWEST FASTENER #12-24 x 1 in Slotted Round Machine Screw, Zinc Plated Steel, 30 PK (61202)
- NEWPORT FASTENERS #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 8000 PK (560078-8000)
- Midwest Fastener Machine Screws