Shop All Machine Screws
Midwest Fastener
1/4"-20 x 1-1/2 in Flat Machine Screw, Zinc Plated Steel, 8 PK
Mfr # 66604
Zoro # G202525285
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Style Handle Head
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66604
- Zoro # G202525285
- UPC # 738287666045
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Steel |
Finish | Zinc Plated |
Item | Machine Screw |
Style | Handle Head |
Thread Style | Fully Threaded |
Description
A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size #6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1207)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PTP-25T)
- DANCO Flat Washer, Fits Bolt Size 1/4" , Rubber Plain Finish (35374W)
- ZORO SELECT Ultrasonic Insert, 3/8"-16, 1/2 in L, 0.469 in Insert Dia., 0.469 in Tapered End Dia., Brass, 25 PK (FL316-HI-PK25)
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Flat Machine Screw, Zinc Plated Steel, 8 PK (66603)
- MIDWEST FASTENER 5/16"-18 x 2 in Flat Machine Screw, Zinc Plated Steel, 6 PK (66614)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (34588)
- MIDWEST FASTENER #10-32 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 20 PK (61455)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P050)
- Midwest Fastener Machine Screws