Shop All Furniture Glides
Midwest Fastener
1/4"-20 x 1-1/2" Coarse Thread Leg Leveler 6PK
Mfr # 31821
Zoro # G002518517
product price: $15.19
/pk 6, $2.53/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Furniture Glide
- Diameter 1/4"
- Length 1 1-1/2"
- Style Leg Leveler
- Thread Size 20 (Coarse)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31821
- Zoro # G002518517
- UPC # 738287318210
- Country of Origin United States
- Category Furniture Glides
Dimensions
Diameter | 1/4" |
Length 1 | 1-1/2" |
Thread Size | 20 (Coarse) |
Details
Type | Furniture Glide |
Style | Leg Leveler |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Gasket, Rubber (P1175-GASKET)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (A10S LEV 605)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2868pri1501RAIT)
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brass (68BV)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- MIDWEST FASTENER 3/4" Domed Head Plastic Dome Tack Glides 15PK (76604)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 1/4" x 3/8" Plastic Insert Furniture Glides 20PK (66901)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Non-Swivel Glides 6PK (66907)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- CASTER CHAIR COMPANY Caster Chair Company 2 in. Bell Shape Stationary Glide To Replace Casters - Set Of 16 (CCC-BELL-GLIDE-SET-OF-16)
- Midwest Fastener Leveling Feet & Pads