Shop All Carriage Bolts
Midwest Fastener
1/4"-20 x 1-1/2" Coarse Thread Carriage Bolts 10PK
Mfr # 932744
Zoro # G102522742
original price:
$2.95
10% off
new price: $2.65
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 20 (Coarse)
- Material Steel
- Finish Black E-Coat
- Neck Type Square
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932744
- Zoro # G102522742
- UPC # 719199327446
- Country of Origin Unknown
- Category Carriage Bolts
Dimensions
Thread Size | 20 (Coarse) |
Fastener Length | 1-1/2 in |
Diameter | 1/4" |
Details
Material | Steel |
Finish | Black E-Coat |
Neck Type | Square |
Item | Carriage Bolt |
System of Measurement | Inch |
Description
A carriage bolt has a domed or countersunk head, and the shank is topped by a short square section under the head. The square section grips into the part being fixed (typically wood), preventing the bolt from turning when the nut is tightened.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/64" x 1" Zinc Plated Steel Cotter Pins 75PK (930214)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 30 PK (61346)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade A, Plain Finish (U20200.100.3600)
- MIDWEST FASTENER 1/4"-20 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01053)
- MIDWEST FASTENER Bolt Carriage Zinc 1/4X2 (01055)
- MIDWEST FASTENER 1/4"-20 x 3" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 8PK (31787)
- MIDWEST FASTENER 5/8"-11 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07524)
- MIDWEST FASTENER 5/16"-18 x 5-1/2" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05497)
- MIDWEST FASTENER Bolt Carriage Zinc 1/2X5 (01147)
- ZORO SELECT 3/8-16X7/8 BOLT CARRIAGE RIBNECK GR5 ZINC (3714CR5)
- Midwest Fastener Carriage Bolts