Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Steel, 7/8 in Length, 12 PK
Mfr # 67437
Zoro # G202508110
product price: $7.75
/pk 12, $0.65/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 7/8 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67437
- Zoro # G202508110
- UPC # 738287674378
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 7/8 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, 0.344 in Hex Wd, 0.13 in Hex Ht, 100 PK (269330-PR-100)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04160.062.0500)
- ZORO SELECT Spring Pin, Slotted, 2.5x16mm, PK100 (M39100.025.0016)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/2 in, Black Oxide Steel Hex Head Hex Drive, 2000 PK (0824KWB)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 8 PK (76025)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79548)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 4 PK (67538)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in Length, 4 PK (67491)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 5 PK (79193)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (430246-PG)
- Midwest Fastener Socket Head Cap Screws