Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK
Mfr # 72322
Zoro # G402508583
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72322
- Zoro # G402508583
- UPC # 738287723229
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (902636-100)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (52501)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 40 mm Length, 3 PK (75654)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (79545)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (76042)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in Length, 50 PK (09045)
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, 18-8 Stainless Steel, 30 mm Length, 100 PK (217228-100)
- Midwest Fastener Socket Head Cap Screws