Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in Length, 100 PK
Mfr # 09067
Zoro # G602507232
product price: $17.99
/pk 100, $0.18/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/8 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09067
- Zoro # G602507232
- UPC # 738287090673
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (U04100.087.0950)
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 5/32 in Ht, 50 PK (U11072.025.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Plain Finish, 100 PK (LWLIS037USA-100BX)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Black Oxide, 35/64 in Ht, 25 PK (U04120.062.0001)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 10 PK (75967)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in Length, 6 PK (33272)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in Length, 7 PK (67433)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 3 PK (75585)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 5 PK (71443)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07566.025.0200)
- Midwest Fastener Socket Head Cap Screws