Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK
Mfr # 09069
Zoro # G402507425
product price: $25.39
/pk 100, $0.25/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 09069
- Zoro # G402507425
- UPC # 738287090697
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.5-0.45 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.025.0012)
- DEWALT Hollow-Set Dropin Flanged Coil Thread Anchor, 1/2" Dia, 1-3/4" L, Carbon Steel Zinc Plated, 50 PK (09350-PWR)
- CUB CADET Screw Carriage, 5/16 in. (71004998)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 3/8"-16, 1 in ID, Steel, Zinc Plated (N221-259)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (60295)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2 in Length, 10 PK (72286)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74543)
- MIDWEST FASTENER #10 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length, 10 PK (67811)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09025)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0017068)
- Midwest Fastener Socket Head Cap Screws