Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 3 in Length, 7 PK
Mfr # 67433
Zoro # G502507622
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67433
- Zoro # G502507622
- UPC # 738287674330
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (461700)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0400)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 3/4in 18-8 Stainless Steel 10PK (9169705)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 6 PK (77062)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 8 PK (60285)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Chrome Plated Steel, 30 mm Length, 10 PK (74543)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75051)
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 8 PK (78603)
- BSC PREFERRED Fine-Thread Alloy Steel Socket Head Screw M10 x 1 mm Thread 50 mm Long, 10PK (96144A266)
- Midwest Fastener Socket Head Cap Screws