Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 12 PK
Mfr # 60283
Zoro # G202508325
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60283
- Zoro # G202508325
- UPC # 738287602838
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 5/8 in OD, 2 PK (ZA0152-AL28)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 12 in Shank, 1 in ID, Steel, Galvanized (N2025-12)
- TAMPER-PRUF SCREWS 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91310)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 30 mm L, 4 PK (73941)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67401)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 10 PK (71387)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 4 PK (79555)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 4 PK (67861)
- MIDWEST FASTENER M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 5 PK (71444)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 3 PK (32868)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51030.025.0062)
- Midwest Fastener Socket Head Cap Screws