Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length, 10 PK
Mfr # 72266
Zoro # G402508026
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-3/4 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72266
- Zoro # G402508026
- UPC # 738287722666
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Head Type | Flat |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- G.L. HUYETT Undersized Machine Key, Square End, Stainless Steel, Plain, 1-1/2 in L, 1/8 in Sq (7001250125-1500)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Stainless Steel Body, 250 PK (U33670.018.0064)
- ZORO SELECT Flat Washer, For Screw Size M2 , Steel Zinc Plated Finish, 100 PK (M38250.020.0001)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (67528)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Steel, 1/4 in Length, 10 PK (932467)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length, 10 PK (72248)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 12 PK (67504)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 10 PK (75561)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 5 PK (79188)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.080.0022)
- Midwest Fastener Socket Head Cap Screws