Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK
Mfr # 67428
Zoro # G402507371
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67428
- Zoro # G402507371
- UPC # 738287674286
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Socket Head Cap Screw |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/2 L, Pk50 (U08320.037.0250)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1 in L, Stainless Steel Body, 25 PK (41F0816-EA-25)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (U04104.025.0200)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72124)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 5 PK (67434)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- MIDWEST FASTENER 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 2 PK (70845)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (74045)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Anodized PEEK, 16 mm Length, 10 PK (PKM6100-16PHP-01)
- Midwest Fastener Socket Head Cap Screws