Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK
Mfr # 74206
Zoro # G802508343
original price:
$22.99
5% off
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74206
- Zoro # G802508343
- UPC # 738287742060
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0150)
- ZORO SELECT Fully Threaded Stud, 10-24, 1 1/2 in, Steel, Grade 8, Plain Finish (2026004)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Plain, 100 PK (06604-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 8 PK (79497)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 8 PK (33925)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 50 PK (51436)
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK (77826)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (76028)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (67462)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 12 PK (75946)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.016.0037)
- Midwest Fastener Socket Head Cap Screws