Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK
Mfr # 74002
Zoro # G402507876
product price: $22.19
/pk 10, $2.22/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1/2 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74002
- Zoro # G402507876
- UPC # 738287740028
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1/2 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | Grade 8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD BALL STUDS AND NUTS FOR GAS SPRINGS (921-4PK)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 100 PK (FBHEXB1420114P100)
- BSC PREFERRED Grade B7 Medium-Strength Steel Threaded Rod 1/2-13 Thread Size 2-1/2 Long (98750A101)
- ZORO SELECT Sealing Washer, Fits Bolt Size M16 Copper, Plain Finish, 50 PK (M50302.160.0022)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76014)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 10 PK (72264)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in Length, 12 PK (67505)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 10 PK (74206)
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-1/2 in Length, 100 PK (483591-100)
- Midwest Fastener Socket Head Cap Screws