Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK
Mfr # 75051
Zoro # G902508250
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-3/4 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75051
- Zoro # G902508250
- UPC # 738287750515
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-3/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Chrome Plated |
Item | Socket Head Cap Screw |
Hardness | Grade 8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/8"-12, Steel, Grade 2, Zinc Plated, 31/32 in Ht, 5 PK (U08161.112.0002)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0800)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 3/32 in Shaft Dia, 50 PK (U36200.009.0001)
- ZORO SELECT Spring Pin, Sltd, 3/32inx1-1/4in, Pln, PK100 (U39100.009.0125)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74215)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72267)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/2 in Length, 50 PK (09046)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1 in Length, 8 PK (33486)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 10 PK (74045)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Steel, 40 mm Length, 3 PK (75654)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 5 PK (U07410.100.0350)
- Midwest Fastener Socket Head Cap Screws