Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK
Mfr # 67438
Zoro # G802508077
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/4 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 67438
- Zoro # G802508077
- UPC # 738287674385
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Oxide |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Nut, 1/4"-20, Brass, 36 PK (61584)
- MIDWEST FASTENER Screw Anchor, 1-3/4" L, Steel, 8 PK (38761)
- ZORO SELECT #10-24 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51122.019.0200)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 5000 PK (08003)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09017)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Steel, 25 mm Length, 8 PK (75635)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK (72122)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09010)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 20 PK (72087)
- MIDWEST FASTENER M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 10 PK (75963)
- BSC PREFERRED Black-Oxide Alloy Steel Socket Head Screw 3/8-16 Thread Size 3-1/4 Long Partially Threaded, 10PK (91251A637)
- Midwest Fastener Socket Head Cap Screws