Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 5/8 in Length, 8 PK
Mfr # 33925
Zoro # G402507241
product price: $21.65
/pk 8, $2.71/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 5/8 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33925
- Zoro # G402507241
- UPC # 738287339253
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 5/8 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 100 PK (M07000.060.0045)
- MIDWEST FASTENER Eye Bolt 5/16", 18-8 Stainless Steel, 4 PK (65143)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK (M07000.030.0050)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 20 PK (72053)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (75065)
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72242)
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 5 PK (76048)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 10 PK (72105)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- Midwest Fastener Socket Head Cap Screws