Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK
Mfr # 33487
Zoro # G902507314
product price: $16.45
/pk 6, $2.74/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1-1/4 in
- Drive Size 3/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33487
- Zoro # G902507314
- UPC # 738287334876
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1-1/4 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Steel |
Finish | Black Chrome Plated |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00294)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 100 PK (M07151.080.0050)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK (MBS38114)
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in Length, 4 PK (67482)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 5 PK (79554)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79567)
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 1-1/2 in Length, 5 PK (37108)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 6 PK (75982)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (U07230.037.0050)
- Midwest Fastener Socket Head Cap Screws