Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK
Mfr # 72062
Zoro # G202507847
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Drive Size 5/32 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72062
- Zoro # G202507847
- UPC # 738287720624
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 5/32 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Head Type | Button |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.67 in Head Ht, 1 in Lg (WSI03101000-001P)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-551)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X1.0D)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 4 PK (75577)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 100 PK (09017)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75228)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72325)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in Length, 10 PK (72061)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (51448)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.060.0016)
- Midwest Fastener Socket Head Cap Screws