Shop All Socket Head Cap Screws
Midwest Fastener
1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 10 PK
Mfr # 67817
Zoro # G202508608
product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1 in
- Drive Size 3/16 in
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67817
- Zoro # G202508608
- UPC # 738287678178
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Drive Size | 3/16 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | 18-8 Stainless Steel |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Hardness | 18-8 |
Description
A socket cap screw is a type of cap screw with a hexagonal recessed drive. A hex key is required to tighten or loosen a socket screw. Socket screws are commonly used in assemblies that do not provide sufficient clearance for a conventional wrench or socket.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (11784PK)
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB3845P10)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Clipped Head, Steel, Plain, 50 PK (07640)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1/2 in, Brown Ruspert Steel Hex Head Hex Drive, 100 PK (54496)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (72327)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 100 PK (08993)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (76006)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (74011)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 20 PK (72054)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72326)
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm Length, 100 PK (126128-100)
- Midwest Fastener Socket Head Cap Screws