Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 15 PK
Mfr # 63302
Zoro # G202506710
product price: $4.85
/pk 15, $0.32/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63302
- Zoro # G202506710
- UPC # 738287633023
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, 316 Stainless Steel, Plain (K2023-316SS)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0150)
- ZORO SELECT #10-24 x 1-3/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1024-138PHP-01)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56235)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 20 PK (63301)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 100 PK (00984)
- MIDWEST FASTENER 1/4"-28 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (67991)
- MIDWEST FASTENER 1"-8 Hex Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in L, 5 PK (51913)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK (62582)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Plain Steel, 2-1/2 in L, 50 PK (U08200.025.0250)
- Midwest Fastener Hex Head Cap Screws