Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK
Mfr # 00980
Zoro # G902506607
product price: $11.79
/pk 100, $0.12/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 00980
- Zoro # G902506607
- UPC # 738287009804
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Style | Full Thread |
Description
A tap bolt is a bolt threaded all the way to the head.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- DAGGERZ Self-Drilling Screw, #10 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 5000 PK (SDZ1010)
- ZORO SELECT Hex Nut, 1/2"-20, Steel, Grade 5, Black Oxide, 7/16 in Ht, 50 PK (U01120.050.0002)
- MAGNET SOURCE Countersunk Washer, Fits Bolt Size 2-1/2" Steel, Zinc Plated Finish (NAC025000NBX)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00982)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 12 PK (63305)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00983)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 1-1/2 in L, 6 PK (38744)
- MIDWEST FASTENER Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 50 PK (00534)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 2 PK (931243)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 10 PK (M01200.200.0070)
- Midwest Fastener Hex Head Cap Screws