Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Silicon Bronze, 3/4 in L, 10 PK
Mfr # 39322
Zoro # G202519321
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39322
- Zoro # G202519321
- UPC # 738287393224
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Key Stock Assortment, Steel, Zinc Plated (12940)
- ZORO SELECT Barrel Bolt, #10-24, 1 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP3)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 5 PK (U51000.062.0325)
- ZORO SELECT Spring Pin, Stl, Slot, 5/8x3 In L (SLTP6253000BK)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 4 PK (39366)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 2-1/2 in L, 2 PK (39385)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 3 PK (39382)
- MIDWEST FASTENER Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 150 mm L, 2 PK (39203)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 25 PK (73281)
- MIDWEST FASTENER Grade 2, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 5 PK (53358)
- ZORO SELECT Not Graded, M27-3.00 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L (M51000.270.0100)
- Midwest Fastener Hex Head Cap Screws