Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1/2 in L, 10 PK
Mfr # 39321
Zoro # G902518679
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39321
- Zoro # G902518679
- UPC # 738287393217
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Dowel Pins 3/8in, 1000pcs. Fluted, hardwood dowel pins for strong joint (5402)
- DEWALT Collated Brad Nail, 2-1/2 in L, 16 ga, Galvanized, Brad Head, Straight, 2500 PK (DCS16250)
- PRIME-LINE Hex Bolts 5/16in-18 X 3/4in Grade 304 Stainless Steel 25PK (9058897)
- ZORO SELECT Clevis Pin, Zinc, 0.500x4 1/2 L, PK10 (WWG-CLPZ-218)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 3 PK (39382)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 6 PK (39344)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK (00711)
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 50 PK (50444)
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (00032)
- ARMOR COAT Grade 8, 7/16"-14 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 25 PK (UST235795)
- Midwest Fastener Hex Head Cap Screws