Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 8 PK
Mfr # 39324
Zoro # G202519185
product price: $9.99
/pk 8, $1.25/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Silicon Bronze
- Thread Length 0.75" to 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39324
- Zoro # G202519185
- UPC # 738287393248
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Thread Length | 0.75" to 1" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Silicon Bronze |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 2 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51211.019.0200)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- MIDWEST FASTENER 5/16"-18 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (37822)
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0200)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 1 in L, 6 PK (39362)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/4 in L, 6 PK (39343)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 6 PK (39344)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 3 in L, 25 PK (50557)
- MIDWEST FASTENER 3/8"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 8 PK (68023)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 10 PK (68002)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 8 PK (69714)
- Midwest Fastener Hex Head Cap Screws