Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 2-1/4 in L, 4 PK
Mfr # 33212
Zoro # G802514610
product price: $13.19
/pk 4, $3.30/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Polished
- Thread Length 3/4"
- Diameter 2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33212
- Zoro # G802514610
- UPC # 738287332124
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Thread Length | 3/4" |
Diameter 2 | 1/2" |
Diameter 1 | 1/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #10-32, 1 9/16 in Brl Lg, 5/16 in Brl Dia, 316 Stainless Steel Plain (Z5191)
- MARSON Rivet Nut, M6-1.00 Thread Size, Aluminum, 50 PK (M47686)
- ZORO SELECT Standard Clevis Pin, 3/8 in Pin Dia, 2-1/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWGCLPZBP065)
- ZORO SELECT M3-0.50 x 4 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (MPPX03004-100P1)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/2 in L, 5 PK (33226)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 3/4 in L, 10 PK (33203)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 8 PK (33205)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK (51612)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 5 PK (78721)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 7/8 in L, 100 PK (U01200.031.0087)
- Midwest Fastener Hex Head Cap Screws