Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 8 PK
Mfr # 33205
Zoro # G602514391
product price: $19.45
/pk 8, $2.43/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Polished
- Thread Style Fully Threaded
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 33205
- Zoro # G602514391
- UPC # 738287332056
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- FASCOMP Captive Panel Screw, #10-32 Thrd Sz, 9/16 in Lg, Plain Stainless Steel (FC0880-SS)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.312x1 1/2 L, PK25 (WWG-CLP-187)
- CSH Wood Screw, #10, 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 9000 PK (0.PPC10012Z)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/2 in L, 5 PK (33226)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1/2 in L, 12 PK (33201)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 2-1/4 in L, 4 PK (33212)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (62985)
- MIDWEST FASTENER 7/16"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 5 PK (68043)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 8 PK (63327)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 40 mm L, 50 PK (M51000.100.0040)
- Midwest Fastener Hex Head Cap Screws