Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-3/4 in L, 5 PK
Mfr # 33208
Zoro # G902514459
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Polished
- Thread Length 3/4"
- Diameter 1 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 33208
- Zoro # G902514459
- UPC # 738287332087
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Thread Length | 3/4" |
Diameter 1 | 1/4" |
Diameter 2 | 1/2" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | 18-8 Stainless Steel |
Finish | Polished |
Item | Hex Head Cap Screw |
Hardness | 18-8 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- C.E. SMITH Pkg Wheel Bolts, 1/2 in.-20 x 1-5/8 in. - 5 Pieces (11062A)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04360.075.0300)
- SENCO Collated Metal Connector Nail, 2-1/2 in L, Bright, Flat Head, 34 Degrees, 1500 PK (M002265)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 2-1/4 in L, 4 PK (33212)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 6 PK (33242)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1-1/4 in L, 6 PK (33206)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73828)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK (77081)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (931263)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 1 in L, 100 PK (05381)
- Midwest Fastener Hex Head Cap Screws