Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK
Mfr # 77081
Zoro # G902520382
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77081
- Zoro # G902520382
- UPC # 738287770810
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 4 in Lg, 7/8 in Hex Wd, 2 PK (250539BG)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/8 in L, Steel Body, 100 PK (51087)
- G.L. HUYETT Clevis Pin W/Hairpin, 0.250x1 1/4 In, PK5 (WWGCLPS6BPS6004)
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, M12-1.50, Plain 18-8 Stainless Steel (3521-12.00K)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77094)
- MIDWEST FASTENER Class 8.8, M14-2.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78407)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 3 PK (933905)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00275)
- ZORO SELECT Not Graded, 3/4"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 5 PK (U51007.075.0175)
- Midwest Fastener Hex Head Cap Screws