Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Nylon, 2 in L, 10 PK
Mfr # 77084
Zoro # G802520413
product price: $5.75
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77084
- Zoro # G802520413
- UPC # 738287770841
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Thread Length | 3/4" |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Staple 16ga 1x1 P 10M (GRP13)
- ITW BEE LEITZKE Key Stock Assortment, Carbon Steel, Plain (WWG-DISP-MK-WKC401)
- TE-CO Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 25 PK (42620)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37200.031.0001)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77092)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77104)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK (77106)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 75 mm L, 10 PK (73772)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 12 in L, 5 PK (51619)
- MIDWEST FASTENER Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 12 PK (60383)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (N01000.050.0550)
- Midwest Fastener Hex Head Cap Screws