Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Nylon, 1 in L, 10 PK
Mfr # 77082
Zoro # G102520410
original price:
$5.29
10% off
new price: $4.75
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Nylon
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77082
- Zoro # G102520410
- UPC # 738287770827
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Nylon |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.037.3600)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (U51050.016.0125)
- VELCRO BRAND MED BLK Easy Hang Strap (VEL-30121-USA)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77092)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Nylon, 1 in L, 8 PK (77102)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Nylon, 2-1/2 in L, 8 PK (77085)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (930823)
- MIDWEST FASTENER Class 10.9, M14-2.00 Hex Head Cap Screw, Plain Steel, 80 mm L, 3 PK (73848)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 3 PK (70482)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 650 PK (4416CH8O)
- Midwest Fastener Hex Head Cap Screws