Shop All Hex Head Cap Screws
Midwest Fastener
1/4"-20 Hex Head Cap Screw, Black E-Coat Steel, 6 in L, 3 PK
Mfr # 932807
Zoro # G902523055
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Material Steel
- Finish Black E-Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932807
- Zoro # G902523055
- UPC # 719199328078
- Country of Origin Unknown
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Black E-Coat |
Item | Hex Head Cap Screw |
Description
A hex bolt has a hexagonal head, designed to be driven by a wrench. The tolerances are not as tight on a hex bolt as on a cap screw.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38130.360.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2, PK10 (U07852.050.0200)
- FOREVERBOLT Not Graded, 3/8"-16 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 25 PK (FBHEXB381634P25)
- HHIP MT4 To JT4 Tang End Drill Chuck Arbor (3700-0161)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 6 PK (63362)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- MIDWEST FASTENER Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (53417)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (50832)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00677)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 180 mm L, 2 PK (930803)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01062.062.0550)
- Midwest Fastener Hex Head Cap Screws